Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389645

MPN #: EM2556T-4

Baldor-Reliance Motor EM2556T-4, 150HP, 3560RPM, 3PH, 60HZ, 405TS, 4492M, OPSB

Product Description
Baldor-Reliance Motor, 150HP,3560RPM,3PH,60HZ,405TS,4492M,OPSB

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$17,665.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight831
Dimension C34.6 in

Product Details

Power Factor89
Bearing Opp Drive End6312
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3560 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2556T-4
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower150 HP
Frame405TS
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage460 V
Full Load Efficiency95.8
Nameplate RPM3560 rpm
Full Load Amps164 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A