Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389593

MPN #: EM2560T-4

Baldor-Reliance Motor EM2560T-4, 150HP, 1190RPM, 3PH, 60HZ, 445T, 1896M, OPEN

Product Description
Baldor-Reliance Motor, 150HP,1190RPM,3PH,60HZ,445T,1896M,OPEN

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$23,735.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C39.62 in

Product Details

Power Factor84
Bearing Opp Drive End90BC03J30X
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1185 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM2560T-4
EnclosureOPEN
Efficiency 295
Service Factor1.15
Max KVAR35
Bearing Drive End90BC03J30X
BrandBaldor-Reliance
Insulation ClassF
Horsepower150 HP
Frame445T
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage460 V
Full Load Efficiency95.4
Nameplate RPM1185 rpm
Full Load Amps175 A
DutyContinuous
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm