Baldor-Reliance Motor RL1307A, .75HP, 1725RPM, 1PH, 60HZ, 56H, 3428L, OPEN, F1
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance Single Phase HVAC Motor
This OPEN enclosure, 0.75HP, 1725RPM, 115/230V unit has heavy guage steel base, ball bearings and dynamically balanced rotors for reduced vibration and quiet operation. Suitable for mounting in any position.
This OPEN enclosure, 0.75HP, 1725RPM, 115/230V unit has heavy guage steel base, ball bearings and dynamically balanced rotors for reduced vibration and quiet operation. Suitable for mounting in any position.
PRICE
$719.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.96 in |
| Width | 11.125 in |
| Height | 11.375 in |
| Weight | 24 lbs |
| Shaft Diameter | 0.625 in |
| Opposite End Bearing Size | 6203 |
| Frame Size | 48Z |
| Length Less Shaft | 14 in |
Product Details
| Number of Speeds | 1 |
| Drive End Flange | Standard |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Resilient |
| Phase | 1 |
| Manufacturers Part Number | RL1307A |
| Enclosure | OPEN |
| Service Factor | 1.25 |
| Brand | Baldor-Reliance |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 56H |
| Hertz | 60 Hz |
| Design Code | N |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 68 |
| Full Load Amps | 10.2/5.1 A |
| Duty | CONT |
| Poles | 4 |
| Rated RPM | 1725 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | CSA; UR |