Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389863

MPN #: EM3116T

Baldor-Reliance Motor EM3116T, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, OPSB, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143T,3524M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight36
Dimension C11.62 in

Product Details

Power Factor71
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3116T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeB
Amps @ 208V3.1 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency85.5
Nameplate RPM1760 rpm
Full Load Amps3.1-3/1.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A