Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390144

MPN #: EM3556

Baldor-Reliance Motor EM3556, 1HP, 1160RPM, 3PH, 60HZ, 56, 3537M, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1160RPM,3PH,60HZ,56,3537M,TEFC,F1,N

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$1,129.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57
Dimension C15.48 in

Product Details

Power Factor64
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1155 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3556
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency82.5
Nameplate RPM1155 rpm
Full Load Amps3.6/1.8 FLA
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm