- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
- C Face Footed
US Motors Unimount® TEFC, 15 HP, 3-Phase, 1775 RPM Motor, U15P2DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,919.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | F |
| Horsepower | 15 HP |
| Frame | 254TC |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1775 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1775 rpm |
| Full Load Amps | 40-37/18.4 A |
| Manufacturers Part Number | U15P2DC |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |