Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 502 |
| Dimension C | 28.78 in |
Product Details
| Power Factor | 88 |
| Bearing Opp Drive End | 6311 |
| Drive End Flange | Standard |
| KVA Code | G |
| Motor RPM 60 Hertz | 3530 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Grease | POLYREX EM |
| Manufacturers Part Number | EM4109T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6312 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 40 HP |
| Frame | 324TS |
| Hertz | 60 Hz |
| Design Code | B |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 92.4 |
| Nameplate RPM | 3530 rpm |
| Full Load Amps | 92/46 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| DOE Code | 010A |