Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389885

MPN #: EM4115T-8

Baldor-Reliance Motor EM4115T-8, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1266M, TEFC, F1

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,1266M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end bearing on 254T and larger
  • Ball bearings
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.

PRICE
$9,055.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight632
Dimension C30.28 in

Product Details

Power Factor87
Bearing Opp Drive End6311
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM4115T-8
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeB
Amps @ 208V129 A
Enclosure TypeTotally Enclosed
Voltage200 V
Full Load Efficiency94.5
Nameplate RPM1775 rpm
Full Load Amps131 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A