Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390517

MPN #: EM2543T

Baldor-Reliance Motor EM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4264M, OPSB, F1

Product Description
Baldor-Reliance Motor, 50HP,1775RPM,3PH,60HZ,326T,4264M,OPSB,F1

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$7,619.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight472
Dimension C27.69 in

Product Details

Power Factor87
Bearing Opp Drive End6311
Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz1775 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEM2543T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower50 HP
Frame326T
Hertz60 Hz
Design CodeA
Amps @ 208V122 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency95
Nameplate RPM1775 rpm
Full Load Amps114/57 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A