Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389883

MPN #: IDM3582T

Baldor-Reliance Motor IDM3582T, 1HP, 1150RPM, 3PH, 60HZ, 145TC, 0528M, TEBC, F1

Product Description
Baldor-Reliance Motor, 1HP,1150RPM,3PH,60HZ,145TC,0528M,TEBC,F1

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$3,205.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight67 lbs
Opposite End Bearing Size6203

Product Details

Blower Amps0.5 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1150 rpm
Mounting LocationRigid
Blower Volts115 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.166
Max RPM2800 rpm
RPM1150 rpm
Insulation ClassH
Horsepower1 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency82.5
Full Load Amps3.6/1.8 A
Slip Hertz2.3 Hz
Magnetizing Current2.4/1.2 A
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm
Blower Phase1