Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389318

MPN #: IDVSM4104T

Baldor-Reliance Motor IDVSM4104T, 30HP, 1800RPM, 3PH, 60HZ, 286TC, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 30HP,1800RPM, 3PH,60HZ,286TC,TEFC,FOOT,

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$9,229.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight450 lbs

Product Details

Constant Torque Hertz41.66736111
Max Motor Hertz90 Hz
Motor Base RPM1775 rpm
Max Motor Volts230/460 V
Drive End FlangeC-Face
Motor RPM 60 Hertz1770 rpm
Phase3
EnclosureTEFC
Service Factor1
Max Motor RPM2660 rpm
BrandBaldor-Reliance
Rotor-Inertia3.7
Max RPM5400 rpm
RPM1770 rpm
TypeP
Insulation ClassF
Horsepower30 HP
Temp Code2
Frame286TC
Motor Base Voltage230/460 V
Max Motor Horsepower30 HP
Enclosure TypeTotally Enclosed
Motor Base Amps76.2/38.1 A
Motor Base Horsepower30 HP
Max Motor Amps70.6/35.3 A
Magnetizing Current30.8/15.4 A
DutyContinuous
Motor Base Hertz60 Hz
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm