Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391927

MPN #: ZDPM18025C-BV

Baldor-Reliance Motor ZDPM18025C-BV, 25HP, 1800RPM, 3PH, 60HZ, 1852C, TEBC, FOOT

Product Description
Baldor-Reliance Motor, 25HP,1800RPM,3PH,60HZ,1852C,TEBC,FOOT,

Features:
  • Above premium efficient design utilizing salient pole PM rotor technology to achieve high efficiency, low FLA and optimized power factor
  • Synchronous speed performance in a compact square frame design FL180 aluminum and FL210-280 laminated steel frame design
  • Continuous constant torque from base speed down to zero speed 1000:1 turn down
  • Premium class H insulation
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

PRICE
$19,329.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight209 lbs

Product Details

RPM1800 rpm
Insulation ClassH
Horsepower25 HP
FrameFL1852C
Drive End FlangeC-Face
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Phase3
EnclosureTEBC
Service Factor1
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C