Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389110

MPN #: IDVSM4410T-4

Baldor-Reliance Motor IDVSM4410T-4, 125HP, 1790RPM, 3PH, 60HZ, 444T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 125HP,1790RPM,3PH,60HZ,444T,TEFC,FOOT,

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$32,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1,657.00 lbs

Product Details

Constant Torque Hertz41.66736111
Max Motor Hertz90 Hz
Motor Base RPM1790 rpm
Max Motor Volts460 V
Drive End FlangeStandard
Motor RPM 60 Hertz1790 rpm
Phase3
EnclosureTEFC
Service Factor1
Max Motor RPM2685 rpm
BrandBaldor-Reliance
Rotor-Inertia40
Max RPM3600 rpm
RPM1790 rpm
TypeP
Insulation ClassF
Horsepower125 HP
Temp Code2
Frame444T
Motor Base Voltage460 V
Max Motor Horsepower125 HP
Enclosure TypeTotally Enclosed
Motor Base Amps150 A
Motor Base Horsepower125 HP
Max Motor Amps140 A
Magnetizing Current62.1 A
DutyContinuous
Motor Base Hertz60 Hz
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm