Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389126

MPN #: JM3115

Baldor-Reliance Motor JM3115, 1HP, 3450RPM, 3PH, 60HZ, 56J, 3420M, OPEN, F1, N

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,56J,3420M,OPEN,F1,N

Features:
  • Diecast aluminum end plates with machined steel bearing seat insert.
Typical Applications:
Residential and industrial pumps, swimming pool pumps, etc.

PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26 lbs

Product Details

Power Factor82
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberJM3115
EnclosureOPEN
Service Factor1.4
Bearing Drive End6203
BrandBaldor-Reliance
RPM3,450 rpm
Insulation ClassB
Horsepower1 HP
Frame56J
Hertz60 Hz
Design CodeB
Amps @ 208V4.2 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency77
Full Load Amps3.2/1.6 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm