Features:
- Ball bearings
- Stainless steel shaft extension
Square Flange pumps, and swimming pool pumps, etc.
Weights & Dimensions
| Weight | 28 lbs |
Product Details
| Power Factor | 82 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | POOL PUMP |
| KVA Code | L |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | C-Face Footless |
| Phase | 3 |
| Manufacturers Part Number | JSM3115 |
| Enclosure | OPEN |
| Service Factor | 1.4 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56YZ |
| Hertz | 60 Hz |
| Design Code | B |
| Amps @ 208V | 4.2 A |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230, 460 V |
| Full Load Efficiency | 77 |
| Full Load Amps | 3.2/1.6 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |