Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389035

MPN #: JML1508T

Baldor-Reliance Motor JML1508T, 5HP, 1725RPM, 1PH, 60HZ, 213JM, 3727L, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,1725RPM,1PH,60HZ,213JM,3727L,OPSB,F1

Features:
  • Heavy gauge steel frame construction
  • Corrosion resistant finish
  • Ball bearings
  • Suitable for mounting in any position
Typical Applications:
Many pumping systems where only single phase power is available.

PRICE
$2,439.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight118 lbs

Product Details

Power Factor78
Bearing Opp Drive End6206
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberJML1508T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1,725 rpm
Insulation ClassB
Horsepower5 HP
Frame213JM
Hertz60 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency77
Full Load Amps27 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm