Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389138

MPN #: JML3608T

Baldor-Reliance Motor JML3608T, 5HP, 3450RPM, 1PH, 60HZ, 184JM, 3640LC, TEFC, F

Product Description
Baldor-Reliance Motor, 5HP,3450RPM,1PH,60HZ,184JM,3640LC,TEFC,F

Features:
  • Heavy gauge steel frame construction
  • Corrosion resistant finish
  • Ball bearings
  • Suitable for mounting in any position
Typical Applications:
Many pumping systems where only single phase power is available.

PRICE
$2,265.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight91 lbs

Product Details

Power Factor99
Bearing Opp Drive End6205
Drive End FlangeC-Face
KVA CodeG
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberJML3608T
EnclosureTEFC
Service Factor1
Bearing Drive End6207
BrandBaldor-Reliance
RPM3,450 rpm
Insulation ClassF
Horsepower5 HP
Frame184JM
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency83
Full Load Amps19.5 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm