Features:
- Diecast aluminum end plates with machined steel bearing seat insert.
Residential and industrial pumps, swimming pool pumps, etc.
Weights & Dimensions
| Weight | 23 lbs |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Bearing Opp Drive End | 6203 |
| Frame | 56J |
| Hertz | 60 Hz |
| Design Code | N |
| Drive End Flange | C-Face |
| KVA Code | M |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 115, 230 V |
| Phase | 1 |
| Full Load Amps | 6/3 A |
| Manufacturers Part Number | JL3405A |
| Enclosure | TEFC |
| Service Factor | 1.75 |
| Poles | 2 |
| Bearing Drive End | 6203 |
| RPM Range | 3001-3600 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |