Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389290

MPN #: L1200

Baldor-Reliance Motor L1200, .17HP, 1725RPM, 1PH, 60HZ, 48, 3408L, OPEN, F1

Product Description
Baldor-Reliance Motor, .17HP,1725RPM,1PH,60HZ,48,3408L,OPEN,F1

Features:
  • Copper windings
  • Rotors dynamically balanced
  • Ball bearings
  • Heavy guage steel frame construction
Typical Applications:
General purpose including compressors, pumps, conveyors, fans, machine tools and air conditioning units, etc.

PRICE
$429.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18
Dimension C9.13 in

Product Details

Power Factor57
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1200
EnclosureOPEN
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/6 HP
Frame48
Hertz60 Hz
Design CodeN
Amps @ 208V2.3 A
Enclosure TypeOpen/Drip Proof
Voltage115/230 V
Full Load Efficiency49
Nameplate RPM1725 rpm
Full Load Amps3.8/1.9 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm