Features:
- Heavy guage steel frames
- Ball bearings
- Base is seam welded to frame
- Snap Action starting switch for reliability
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.
Weights & Dimensions
| Weight | 18 |
| Dimension C | 9.56 in |
Product Details
| Power Factor | 62 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Standard |
| KVA Code | L |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | L3355 |
| Enclosure | TEFC |
| Service Factor | 1.35 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1/6 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Design Code | N |
| Amps @ 208V | 2 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 51 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 3.6/1.8 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |