Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389233

MPN #: L1405T-50

Baldor-Reliance Motor L1405T-50, 2HP, 1425RPM, 1PH, 50HZ, 182T, 3628L, OPEN, F1

Product Description
Baldor-Reliance Motor, 2HP,1425RPM,1PH,50HZ,182T,3628L,OPEN,F1

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

PRICE
$1,305.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight65
Dimension C15 in

Product Details

Power Factor67
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeH
Motor RPM 50 Hertz1425 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1405T-50
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassB
Horsepower2 HP
Frame182T
Hertz50 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage110/220 V
Full Load Efficiency69
Nameplate RPM1425 rpm
Full Load Amps28/14 FLA
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm