Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391369

MPN #: VL3514-50

Baldor-Reliance Motor VL3514-50, 1.5HP, 1425RPM, 1PH, 50HZ, 56C, 3535LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1425RPM,1PH,50HZ,56C,3535LC,TEFC,F

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50
Dimension C14.12 in

Product Details

Power Factor88
Bearing Opp Drive End6203
Drive End FlangeFlange Mounted
KVA CodeH
Motor RPM 50 Hertz1425 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3514-50
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassB
Horsepower1 1/2 HP
Frame56C
Hertz50 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage110/220 V
Full Load Efficiency73
Nameplate RPM1425 rpm
Full Load Amps16/8 A
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm