Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389280

MPN #: L1508T-50

Baldor-Reliance Motor L1508T-50, 5HP, 1455RPM, 1PH, 50HZ, 213T, 3730LC, OPSB, F1

Product Description
Baldor-Reliance Motor, 5HP,1455RPM,1PH,50HZ,213T,3730LC,OPSB,F1

Features:
  • Windings tied each end at every slot for rigidity
  • Ball bearings
  • High temperature insulation
  • Copper windings
Typical Applications:
Suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- ½ 15% on voltage.

PRICE
$2,439.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight113
Dimension C16.32 in

Product Details

Power Factor94
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeF
Motor RPM 50 Hertz1455 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL1508T-50
EnclosureOPSB
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassB
Horsepower5 HP
Frame213T
Hertz50 Hz
Design CodeL
Enclosure TypeOpen/Drip Proof
Voltage220 V
Full Load Efficiency82.5
Nameplate RPM1455 rpm
Full Load Amps21.6 A
Poles4
Ambient Temperature40 °C
RPM Range1401-1500 rpm