Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389145

MPN #: L3404

Baldor-Reliance Motor L3404, .25HP, 1140RPM, 1PH, 60HZ, 48, 3421L, TEFC, F1

Product Description
Baldor-Reliance Motor, .25HP,1140RPM,1PH,60HZ,48,3421L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26
Dimension C11.35 in

Product Details

Power Factor53
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeN
Motor RPM 60 Hertz1140 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3404
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/4 HP
Frame48
Hertz60 Hz
Design CodeN
Amps @ 208V3.6 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency48
Nameplate RPM1140 rpm
Full Load Amps6.4/3.2 FLA
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm