Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 433 |
| Dimension C | 27.76 in |
Product Details
| Power Factor | 80 |
| Bearing Opp Drive End | 6309 |
| Drive End Flange | Standard |
| KVA Code | J |
| Motor RPM 60 Hertz | 1760 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Grease | POLYREX EM |
| Manufacturers Part Number | EM4104T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6311 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 30 HP |
| Frame | 286T |
| Hertz | 60 Hz |
| Design Code | A |
| Amps @ 208V | 78 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 93.6 |
| Nameplate RPM | 1760 rpm |
| Full Load Amps | 76/38 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| DOE Code | 010A |