Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB389457

MPN #: L3504

Baldor-Reliance Motor L3504, 0.5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 0.5HP,1725RPM,1PH,60HZ,56,3421L,TEFC,F1,N

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27
Dimension C11.35 in

Product Details

Power Factor66
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3504
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design CodeN
Amps @ 208V4.3 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM1725 rpm
Full Load Amps7.4/3.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm