Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390209

MPN #: EL3612T

Baldor-Reliance Motor EL3612T, 5HP, 1735RPM, 1PH, 60HZ, 184T, 3646LC, TEFC, F1

Product Description
Baldor-Reliance Motor, 5HP,1735RPM,1PH,60HZ,184T,3646LC,TEFC,F1

Features:
  • Heavy gauge steel frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant)copper windings
  • Low-loss electrical grade laminations steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E single phase motors are designed to conserve energy over extended time periods.

PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight96
Dimension C18.06 in

Product Details

Power Factor97
Bearing Opp Drive End6205
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1735 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberEL3612T
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower5 HP
Frame182T
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Efficiency86.5
Nameplate RPM1735 rpm
Full Load Amps19.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm