Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389636

MPN #: L3507M

Baldor-Reliance Motor L3507M, .75HP, 1725RPM, 1PH, 60HZ, 56, 3428LC, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56,3428LC,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$845.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34
Dimension C12.47 in

Product Details

Power Factor80
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeL
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3507M
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeN
Amps @ 208V5.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Nameplate RPM1725 rpm
Full Load Amps8.2/4.1 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm