Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389411

MPN #: M1706T

Baldor-Reliance Motor M1706T, 2/1HP, 1725/850RPM, 3PH, 60HZ, 184T, 3628M, TE

Product Description
Baldor-Reliance Motor, 2/1HP,1725/850RPM,3PH,60HZ,184T,3628M,TE

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$2,595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight65
Opposite End Bearing Size6205

Product Details

RPM1725/850 rpm
Insulation ClassB
Horsepower2 HP
Frame184T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeD
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps2.8/2.6 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6206
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C