Features:
- Lifting eye bold mounted at top center 215T frame and larger for easy handling
- Copper windings
- Dynamically balanced rotors
Fans, blowers, machine tools, hoists, conveyors, pumps.
Weights & Dimensions
| Weight | 59 |
| Opposite End Bearing Size | 6203 |
Product Details
| RPM | 1740/1160 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 182T |
| Hertz | 60 Hz |
| Drive End Flange | Standard |
| KVA Code | K |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 2.77/1.66 A |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Poles | 6; 4 |
| Bearing Drive End | 6206 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |