Features:
- Lifting eye bolt mounted at top center 215T frame and larger for easy handling
- Copper windings
- Dynamically balanced rotors.
Fans, blowers, and pumps.
Weights & Dimensions
| Weight | 232 |
| Opposite End Bearing Size | 6208 |
| Dimension C | 21.69 in |
Product Details
| RPM | 1760/880 rpm |
| Insulation Class | F |
| Horsepower | 20 HP |
| Frame | 256T |
| Hertz | 60 Hz |
| Design Code | B |
| Drive End Flange | Standard |
| KVA Code | H |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Phase | 3 |
| Full Load Amps | 26/11.5 A |
| Enclosure | OPSB |
| Service Factor | 1.15 |
| Poles | 4; 8 |
| Bearing Drive End | 6309 |
| RPM Range | 1701-1800 rpm |
| Brand | Baldor-Reliance |
| Ambient Temperature | 40 °C |