Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389695

MPN #: M1760T

Baldor-Reliance Motor M1760T, 10/2.5HP, 1725/850RPM, 3PH, 60HZ, 215T, 3756M

Product Description
Baldor-Reliance Motor, 10/2.5HP,1725/850RPM,3PH,60HZ,215T,3756M

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$3,755.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight160
Opposite End Bearing Size6206

Product Details

RPM1725 rpm
Insulation ClassH
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeB
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps12.5/4.5 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6307
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C