Features:
- Pressure cast aluminum end plates with ribbed design for rigidity
- Ball bearings
- Locked drive end bearing
- Heavy gauge steel frame
Pumps, fans, conveyors, machine tools, gear reducers.
Weights & Dimensions
| Weight | 81 |
| Dimension C | 16.55 in |
Product Details
| Power Factor | 91 |
| Bearing Opp Drive End | 6205 |
| Drive End Flange | C-Face |
| KVA Code | L |
| Motor RPM 60 Hertz | 3450 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | CEM3613T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Baldor-Reliance |
| Insulation Class | F |
| Horsepower | 5 HP |
| Frame | 184TC |
| Hertz | 60 Hz |
| Design Code | A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 88.5 |
| Nameplate RPM | 3450 rpm |
| Full Load Amps | 11.8/5.9 A |
| Poles | 2 |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| DOE Code | 010A |