Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390829

MPN #: PCL3513M

Baldor-Reliance Motor PCL3513M, 1.5HP, 3450RPM, 1PH, 60HZ, 56C, 3520LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,3450RPM,1PH,60HZ,56C,3520LC,TEFC,F

Features:
  • Ball bearing design
  • 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts
  • Manual thermal overload located in the conduit box
  • UL and CSA recognized component approval
  • 200°C copper windings.
Typical Applications:
Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.

PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Opposite End Bearing Size6203
Dimension C13.25 in

Product Details

RPM3450 rpm
Horsepower1-1/2 HP
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3450 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage115/230 V
Phase1
Full Load Amps13.2/6.6 A
EnclosureTEFC
Service Factor1.15
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C