Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390745

MPN #: PCL1327M

Baldor-Reliance Motor PCL1327M, 5HP, 3450RPM, 1PH, 60HZ, 56HCY, 3535LC, ODTF, F

Product Description
Baldor-Reliance Motor, 5HP,3450RPM,1PH,60HZ,56HCY,3535LC,ODTF,F

Features:
  • Ball bearing design
  • 1 1/2 horsepower ratings are rated at 14 amps or less on 115 volts
  • Manual thermal overload located in the conduit box
  • UL and CSA recognized component approval
  • 200°C copper windings.
Typical Applications:
Pressure washers, steam cleaners, portable and self contained stationary system for direct drive mount and coupled mount designs.

PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight57 lbs
Opposite End Bearing Size6203
Dimension C14.11 in

Product Details

RPM3450 rpm
Horsepower5 HP
Frame56HCY
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz3450 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage230 V
Phase1
EnclosureODTF
Service Factor1
Poles2
RPM Range3001-3600 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C