Features:
- Heavy gauge steel base
- Ball bearings
- Automatic thermal overload
- Suitable for mounting in any position
- Dynamically balanced rotors for reduced vibration and quiet operation
Heating, ventilation and air conditioning blower and fan motors.
Weights & Dimensions
| Length | 12.47 in |
| Width | 11.125 in |
| Height | 8.75 in |
| Weight | 24 lbs |
| Shaft Diameter | 0.625 in |
| Opposite End Bearing Size | 6203 |
| Frame Size | 56 |
| Length Less Shaft | 16.5 in |
Product Details
| Number of Speeds | 1 |
| Drive End Flange | Standard |
| Motor RPM 60 Hertz | 1750 rpm |
| Mounting Location | Resilient |
| Phase | 3 |
| Manufacturers Part Number | RM3116A |
| Enclosure | OPEN |
| Service Factor | 1.15 |
| Brand | Baldor-Reliance |
| Bearing Type | Ball |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56H |
| Hertz | 60 Hz |
| Design Code | B |
| Rotation | CCW/CW ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 82.5 |
| Full Load Amps | 3.38-3.12/1.56 A |
| Duty | Continuous |
| Poles | 4 |
| Rated RPM | 1750 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| Certifications | CSA; UR |