Features:
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor on 215T and smaller
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stop and hold.
Weights & Dimensions
| Weight | 48 lbs |
| Opposite End Bearing Size | 6203 |
| Dimension C | 17.8 in |
Product Details
| Power Factor | 74 |
| Drive End Flange | C-Face |
| KVA Code | K |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | C-Face Footless |
| Phase | 1 |
| Manufacturers Part Number | VBL3510 |
| Enclosure | TEFC |
| Brake Rating | 6 |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Baldor-Reliance |
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 7 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Full Load Efficiency | 68 |
| Full Load Amps | 12.8/6.4 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |