Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388780

MPN #: BL3507

Baldor-Reliance Motor BL3507, .75HP, 1725RPM, 1PH, 60HZ, 56, 3428LC, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56,3428LC,TEFC,F1

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller.
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$2,265.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight40 lbs
Opposite End Bearing Size6203
Dimension C16.71 in

Product Details

Power Factor78
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberBL3507
EnclosureTEFC
Brake Rating6
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeN
Amps @ 208V5.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency72
Full Load Amps8.4/4.2 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm