Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390697

MPN #: VBM3538-5S

Baldor-Reliance Motor VBM3538-5S, .5HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F3

Product Description
Baldor-Reliance Motor, .5HP,1750RPM,3PH,60HZ,56C,3516M,TEFC,F3

Features:
  • UL/CSA recognized and CE certified
  • Dodge "D" Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$1,739.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47
Opposite End Bearing Size6205
Dimension C14.37 in

Product Details

Power Factor72
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1750 rpm
Mounting LocationNo Mounting
Phase3
EnclosureTEFC
Brake Rating3
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency82.5
Full Load Amps0.6 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35X055T790H1