Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391133

MPN #: VEBM3710T

Baldor-Reliance Motor VEBM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213TC,3736M,TEFC

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$6,185.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight171 lbs
Opposite End Bearing Size6306

Product Details

Power Factor81
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz1770 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEBM3710T
EnclosureTEFC
Brake Rating35
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame213TC
Hertz60 Hz
Design CodeA
Amps @ 208V21 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps18.8/9.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm