Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391066

MPN #: VEM3546T

Baldor-Reliance Motor VEM3546T, 1HP, 1765RPM, 3PH, 60HZ, 143TC, 3524M, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1765RPM,3PH,60HZ,143TC,3524M,TEFC,F1

Features:
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$919.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight42
Dimension C13.31 in

Product Details

Power Factor70
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeN
Motor RPM 60 Hertz1765 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEM3546T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency87.5
Nameplate RPM1765 rpm
Full Load Amps3.3-3/1.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm