Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB3202022

MPN #: CSPM3546

Baldor-Reliance Motor 1HP, 1770RPM, 3PH, 60HZ, 56HC, 3520M, TEFC, F1

Product Description
General purpose, three phase, 1HP, 1770RPM, 3PH, 60HZ, 56HC, 3520M, TEFC, F1, totally enclosed, foot mounted, 230/460V

Applications:
  • Fans
  • Pumps
  • Blowers
  • Conveyors
  • Compressors
  • Industrial machines
  • Other general purpose applications


PRICE
$1,059.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37
Dimension C12-15/16 in

Product Details

Power Factor69
Bearing Opp Drive End6203
KVA CodeN
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face with Feet
Phase3
Manufacturers Part NumberCSPM3546
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56HC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency85.5
Nameplate RPM1770 rpm
Full Load Amps1.6 FLA
DutyContinuous
Poles4
Ambient Temperature40 °C