Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391016

MPN #: VENCP83580T-4

Baldor-Reliance Motor VENCP83580T-4, 1HP, 3450RPM, 3PH, 60HZ, 143TC, 0520M, TENV, F1

Product Description
Baldor-Reliance Motor, 1HP,3450RPM,3PH,60HZ,143TC,0520M,TENV,F1

Features:
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
  • 5 year warranty
Typical Applications:
Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.

PRICE
$1,465.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight56 lbs
Opposite End Bearing Size6205

Product Details

Power Factor88
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationNo Mounting
Phase3
GreasePOLYREX EM
Manufacturers Part NumberVENCP83580T-4
EnclosureTENV
Service Factor1.15
Max KVAR0.05
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower1 HP
Temp CodeT3
Frame143TC
Hertz60 Hz
Number of Rotor Bars20
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency84
Full Load Amps1.3 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm