Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391229

MPN #: VEUHM3542

Baldor-Reliance Motor VEUHM3542, .75HP, 1750RPM, 3PH, 60HZ, 56C, 3517M, TEFC, F3

Product Description
Baldor-Reliance Motor, .75HP,1750RPM,3PH,60HZ,56C,3517M,TEFC,F3

Features:
  • UL/CSA recognized and CE certified
  • CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency
  • CUHM/VUHM motors are EPAct efficiency and all are inverter-ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 56-140 frames have low profile F3 top-mounted conduit box
  • 3 year warranty on Super-E® motors
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34
Opposite End Bearing Size6203
Dimension C13.23 in

Product Details

Power Factor73
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1750 rpm
Mounting LocationNo Mounting
Phase3
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1750 rpm
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency84
Full Load Amps2.5-2.2/1.1 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35X042P667G1