Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391223

MPN #: VL1303A

Baldor-Reliance Motor VL1303A, .5HP, 3450RPM, 1PH, 60HZ, 56C, 3420L, OPEN, F1

Product Description
Baldor-Reliance Motor, .5HP,3450RPM,1PH,60HZ,56C,3420L,OPEN,F1

Features:
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Fans, blowers, compressors, tools, speed reducers.

PRICE
$549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26 lbs

Product Details

Power Factor67
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL1303A
EnclosureOPEN
Service Factor1.6
Bearing Drive End6203
BrandBaldor-Reliance
RPM3,450 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeN
Enclosure TypeOpen/Drip Proof
Voltage115, 230 V
Full Load Efficiency66
Full Load Amps7.4/3.7 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm