Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391282

MPN #: VL3510

Baldor-Reliance Motor VL3510, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,TEFC,F1,N

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$909.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38
Dimension C13.25 in

Product Details

Power Factor74
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3510
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeL
Amps @ 208V7 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM1725 rpm
Full Load Amps12.8/6.4 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm