Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389723

MPN #: L3510T

Baldor-Reliance Motor L3510T, 1HP, 1725RPM, 1PH, 60HZ, 143T, 3524L, TEFC, F1

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,143T,3524L,TEFC,F1

Features:
  • Heavy guage steel frames
  • Ball bearings
  • Base is seam welded to frame
  • Snap Action starting switch for reliability
Typical Applications:
General purpose including compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools, etc.

PRICE
$855.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37
Dimension C13.29 in

Product Details

Power Factor74
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberL3510T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower1 HP
Frame143T
Hertz60 Hz
Design CodeL
Amps @ 208V7 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM1725 rpm
Full Load Amps12.8/6.4 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm