Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390970

MPN #: VL3515

Baldor-Reliance Motor VL3515, 2HP, 3450RPM, 1PH, 60HZ, 56C, 3535L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 2HP,3450RPM,1PH,60HZ,56C,3535L,TEFC,F1,N

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$1,219.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51
Dimension C14.12 in

Product Details

Power Factor82
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3515
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
Insulation ClassF
Horsepower2 HP
Frame56C
Hertz60 Hz
Design CodeL
Amps @ 208V12 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency74
Nameplate RPM3450 rpm
Full Load Amps23/11.5 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm