Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391080

MPN #: VL3609T

Baldor-Reliance Motor VL3609T, 3HP, 1725RPM, 1PH, 60HZ, 184TC, 3634LC, TEFC, F

Product Description
Baldor-Reliance Motor, 3HP,1725RPM,1PH,60HZ,184TC,3634LC,TEFC,F

Features:
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Typical Applications:
Pumps, fans, conveyors, machine tools, gear reducers.

PRICE
$2,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight76
Dimension C16.55 in

Product Details

Power Factor85
Bearing Opp Drive End6205
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3609T
EnclosureTEFC
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Frame184TC
Hertz60 Hz
Design CodeL
Amps @ 208V15.5 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency78
Nameplate RPM1725 rpm
Full Load Amps28/14 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm