Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391357

MPN #: VM3537-5

Baldor-Reliance Motor VM3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TEFC, F1

Product Description
Baldor-Reliance Motor, .5HP,3450RPM,3PH,60HZ,56C,3410M,TEFC,F1

Features:
  • Heavy gauge steel frame construction
  • Pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life
Typical Applications:
Pumps, fans, gear reducers, conveyors and many other applications with 50 Hz power supply. Motors designed to be used at rated voltage with tolerances of +/-½ 15%.

PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19
Dimension C11.35 in

Product Details

Power Factor63
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeJ
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVM3537-5
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency68
Nameplate RPM3450 rpm
Full Load Amps0.8 FLA
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm